32ft Extension Ladder, Aluminum, Type IA

  • Mfr # D1532-2

  • Zoro # G2780687


product price:  $682.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
29 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Closed Height
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1532-2
Zoro #
G2780687
UPC #
051751012354
Country of Origin
Mexico

Dimensions

Industry Ladder Size
32 ft
Extended Ladder Height
29 ft
Closed Height
18 ft
Bottom Width
18 in
Section Length
16 ft
Overall Height
32 ft
Ladder Height
32 ft
Standing Height - Maximum
25 ft
Extended Height
29 ft
Retracted Height
16 ft
Reach Height - Maximum
31 ft
Base Width
18 in
Fly Width
18.1 in
Rung Depth
1.8 in
Overall Depth
18.1 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
67 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Dual Action Shu-Lok(R)
Series
D1500-2
Rung/Step Spacing
12 in
Includes
Mar Resistant End Caps
Standards
ANSI A14.2-2007, OSHA Compliant
Weight
67 lb
Rung Spacing
12 in
ANSI Duty Rating
Type IA
Adjustment Increments
12 in
Load Capacity - Maximum
300 lb
Ladder Type
Extension Ladder
Tread Type
Antislip
Removable Fly
Removable
Number of Rungs
32
Rung Type
D-Rung
Ladder Material
Aluminum
Number of Sections
2

Description

This Werner D1532-2 32ft Extension Ladder is the perfect tool for all your high-reaching tasks. It will help you to get to those hard-to-reach places and is easy to set up. The dual action Shu-Lok shoe design gives you a firm grip on the ladder when moving it, and it locks in place when needed. This type IA ANSI extension ladder has a closed height of 18 ft and an extended height of 29 ft. The aluminum construction means this ladder is light enough to move around with ease, but still strong enough to hold up under pressure. With its top quality materials and durable design, this Werner 32ft Extension Ladder is the perfect addition to your workshop or garage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.