Dust Cap with Locking Arms, 1-1/2 In, 250

  • Mfr # QCG-DC150

  • Zoro # G2791232


product price:  $61.55
/ea

Key Features

Fittings Sub-Category
Dust Caps
Body Material
Aluminum
Coupling Type
Type DC
Connection Type
Cap
Coupler Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCG-DC150
Zoro #
G2791232
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
1-1/2"
Overall Length
5-23/64"
Socket Inside Diameter
2 1/8 in
Coupling Size
1-1/2"
Plug Outside Dia.
3-27/32"
For Coupling Size
1-1/2"
Socket"side Diameter
2-1/8"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Cap
Body Material
Aluminum
Coupling Type
Type DC
Connection Type
Cap
Max. Pressure
250 psi
Gasket Material
Nitrile
Coupling Component
Socket
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
250 psi
Finish/Coating
Natural
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Aluminum

Description

Dust Cap, Socket, For Coupling Size 1 1/2 in, Body Material Aluminum, Type DC, Coupling Size 1 1/2 in, Natural, Plug Outside Dia. 3 27/32 in, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Overall Length 5 23/64 in, Includes Locking Arm Yes, 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.