Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signaling Device, Horn, Continuous, 120V AC, 110dB at 10 ft, Die-Cast Aluminum, Gray, Surface Mount

  • Mfr # 300GC-120

  • Zoro # G2796753


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Die-Cast Aluminum
Mounting
Surface
Amps
0.27 AC
Color
Gray
Audible Alarm Type
Horn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300GC-120
Zoro #
G2796753
UPC #
782979200215
Country of Origin
United States

Dimensions

Depth
8.25 in
Height
12.25 in
Width
8 in
Overall Width
8 in
Overall Height
12 1/2 in
Overall Depth
8 1/2 in

Details

Item
Signaling Device
Housing Material
Die-Cast Aluminum
Mounting
Surface
Amps
0.27 AC
Color
Gray
Audible Alarm Type
Horn
Voltage
120V AC
Standards
CSFM, cUL Listed, UL Listed
Indoor/Outdoor
Indoor, Outdoor
Decibels
110dB @ 10 ft
Sound Pattern
Continuous
Vibrating
No
Operating Temp.
-67 Degrees to 150 Degrees F
Visual Indicator Type
No Visual Indicator
Housing Color
Gray
Rating
IP 55, NEMA 3R
NEMA Rating
NEMA 3R
Driver Configuration
1-Way
Power Style
Powered
Sensitivity
120 dBA
Power Voltage
120VAC, 24 V DC, 240VAC
IP Rating
IP54
Compatible Manufacturer Part Number
300CK, AM25CK, AM70CK, E-300CK, T-300CK
For Hazardous Location
Class I, Division 2
Mounting Style
Surface Mount
For Location
Indoor, Outdoor

Description

Signaling Device, Audible, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.