3/4 in Socket Weld 316 Stainless Steel Tee, Class 150, Female-Female-Female

  • Mfr # 60TE111SW034

  • Zoro # G2799937


product price:  $6.99
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60TE111SW034
Zoro #
G2799937
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side A Outside Diameter
3/4 in
Overall Length
49.5 mm
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side C Outside Diameter
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Standards
ANSI B16.5, ASTM A351, MSS SP-51
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Tee
Fittings Sub-Category
Tees
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side A Pipe Threading
14
Includes Seal
No
Fitting Side B Pipe Threading
14
Fitting Side B Gender
Female
Class
Class 150
Fitting Side B Type
Socket
Material Grade
316
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Color
Silver
Fitting Side C Gender
Female
Fitting Side A Type
Socket
Fitting Side C Type
Socket

Description

The ZORO SELECT - 60TE111SW034 is a stainless steel T-shaped pipe fitting designed for connecting three pipe runs with a 90° branch. It is suitable for conveying various fluids and gases within specified parameters; verify compatibility for specific applications. The fitting features socket weld connections on its ends, with a nominal size of 3/4 inches and a pressure rating of Class 150, conforming to industry standards for pressure, dimensions, and materials.

Key Features:

  • Made from 316 stainless steel, providing corrosion resistance and durability.
  • Features socket weld connections per specifications
  • Features female gender connections with a nominal size of 3/4 inches and outside diameter of 3/4 inches.
  • Meets specified industry standards; does not guarantee performance or safety
  • Length measured as specified; does not imply performance
  • Suitable for specified conveyance within manufacturer specifications; consult detailed specifications for suitability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.