Slip On Flange Slip On Flange, 2" Pipe, Welded, Black Steel, Class 150

  • Mfr # FLCS1RFSO200

  • Zoro # G2812196


product price:  $33.19
/ea

Key Features

Specific Fitting Shape
Slip On Flange
Fitting Connection Type
Welded
Pipe Fitting Material
Black Steel
Pipe Size (Fittings)
2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLCS1RFSO200
Zoro #
G2812196
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2 in
Flange Thickness
11/16 in
Nominal Pipe Size
2 in
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
3/4 in
Flange Outside Diameter
5 15/16 in

Details

Specific Fitting Shape
Slip On Flange
Fitting Connection Type
Welded
Pipe Fitting Material
Black Steel
Class
Class 150
Item
Slip On Flange
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Welded
Specific Pipe Fitting Shape
Slip On Flange
Basic Pipe Fitting Shape
Flange
Saturated Steam Pressure
150 psi
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi@450 Degrees F
Fitting Schedule/Class
Class 150
Temp. Range
-29 Degrees to 425 Degrees F
Connection Surface
Raised Face
Maximum Operating Pressure
150 psi
For Pipe Schedule
40
Finish/Coating
Anodized
Number of Bolt Holes
4
Color
Black
Low Lead Compliance Level
No Lead Content
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Type
Class 150, Slip On

Description

Flange, Raised, 2 in Nominal Pipe Size, Flanged x Slip-On, 6 in Flange Outside Diameter, 11/16 in Flange Thickness, 3 1/16 in Overall Length, Steel, Anodized, A105, Class Class 150, For Pipe Schedule Schedule 40, 150 psi Maximum Operating Pressure, -29 Degrees to 425 Degrees F, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.