1/4" FNPT Bronze Swing Y Check Valve

  • Mfr # 507 1/4

  • Zoro # G2814271


product price:  $87.00
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Sub-Category
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507 1/4
Zoro #
G2814271
UPC #
697988580701
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Size
1/4"
Length
2 1/4 in
Pipe or Tube Size - Check Valves
1/4 in
Overall Length
2.25 in
Pipe or Tube Size
1/4 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Height - Cap to Inlet Center
1 5/8 in
Connection Size - Side 1
1/4 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Sub-Category
Bronze
Seat Material - Check Valves
Bronze
Seal Material - Check Valves
Chrome, Cobalt
Max. Steam Pressure - Valves
300 psi WSP
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Pressure
300 psi SWP - 600 psi WOG
Max. Steam Pressure
300 psi WSP
Item
Swing Y Check Valve
Item - Check Valves
Check Valve
Body Material - Valves
Bronze
Mounting Position
Vertical or Horizontal
Max. Temp.
550 Degrees F
Flow - Valves
3.3 gpm
Max. Temp. - Valves
550 Degrees F
Cracking Pressure
0.5 psi
Connection Type - Check Valves
FNPT x FNPT
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Full Flow - Valves
Yes
Cap to Inlet Center
1 5/8 in
Standards
ASTM A276 TY.304, ASTM B16, ASTM B61, MSS SP-80
Material of Construction
Bronze
Application - Valves
General Purpose
Flow Design
Single
Min. Temp. - Valves
-20 Degrees F
Mechanism and Body Design
Y Swing
Max. Water Pressure - Valves
600 psi @ 150 Degrees F
Seat Material
Bronze
Flow
3.3 gpm
Seal Material
Bronze
Mounting Orientation
Horizontal
For Media
Gas, Oil, Steam, Water
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Check Mechanism Material
Bronze
Operating Temperature - Maximum
550 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
600 psi
Maximum Pressure - Steam
300 psi
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
2.3
Check Mechanism
Swing
Valve Body Style
Y-Style
Silent Check
Standard
Type
Y Pattern
Valve Series
507

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Chrome, Cobalt, Max. Temp. - Valves 550 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 600 psi @ 150 Degrees F, Max. Steam Pressure - Valves 300 psi WSP, Seat Material Bronze, Flow - Valves 3.3 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.