Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head

  • Mfr # 2ZXP2

  • Zoro # G2822942


product price:  $643.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
3/4 hp
Outlet
1-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2ZXP2
Zoro #
G2822942
UPC #
190735242834
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids
3/8"
Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Length
16 5/32 in
Width
6 1/8 in
Overall Length
16.1 in
Overall Height
9.5 in
Overall Width
6.1 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.38 in
Manufacturer Warranty Length
1 yr

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
3/4 hp
Outlet
1-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
Phase - Pumps
3
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
HP
3/4
Voltage
208-230/460
Max. Head - Pumps
52 ft
Volute Material
Cast Iron
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Best Efficiency Range GPM @ Head
14 to 52 gpm @ 45 to 20 ft
Suction Lift
6 ft.
Motor RPM
3,450 RPM
Max. Pressure - Pumps
22 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Housing Material - Pumps
Cast Iron
Max. Temp - Pumps
200 Degrees F
Max. Case Pressure
75 psi
GPM of Water @ 20 Ft. of Head
52
Frame
56J
Duty - Pumps
Continuous
Port Rotation
Single
Port Rotation - Pumps
No
GPM of Water @ 30 Ft. of Head
42
Suction Lift - Pumps
6 ft
GPM of Water @ 10 Ft. of Head
61
Impeller Type
Semi Open
Max. Pressure
22.5 psi
Bearing Type
Ball
Phase
Three
Includes
Manual
Max. Liquid Temp.
200 Degrees F
Max. Specific Gravity
1.3
GPM of Water @ 50 Ft. of Head
4
GPM of Water @ 5 Ft. of Head
65
Hz
60
Motor Enclosure
Totally Enclosed Fan Cooled
Duty
Continuous
Self-Priming
Yes
GPM of Water @ 40 Ft. of Head
24
Motor Design
3-Phase
Inlet Pressure
75 psi
Agency Compliance
c UL us
GPM of Water @ 15 Ft. of Head
56
Motor Type
Three Phase
Housing Material
Cast iron
Max. Head
52 ft.
Amps
2.5-2.4/1.2
Impeller Material
Cast Iron
Standards
cULus Listed
Seal Type
Mechanical
Shaft Material
Stainless Steel
Frequency
60 Hz
Horsepower
3/4 hp
Impeller Design
Semi-Open
Flow Rate @ 20 ft of Head (Maximum)
52 gpm
Flow Rate @ 15 ft of Head (Maximum)
57 gpm
Nameplate Voltage
230/460V AC
Specific Gravity (Maximum)
1.3
Best Efficiency Head
20 to 45 ft
Flow Rate @ 50 ft of Head (Maximum)
4 gpm
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Flow Rate @ 5 ft of Head (Maximum)
65 gpm
Shut Off Pressure (Maximum)
22 psi
Intake Type
NPT
Motor Frame Designation
56J
Flow Rate @ 40 ft of Head (Maximum)
24 gpm
Suction Lift (Maximum)
6 ft
Maximum RPM
3,450 RPM
Duty Cycle
Continuous
Best Efficiency Flow
14 to 52 gpm
Flow Rate @ 10 ft of Head (Maximum)
61 gpm
Discharge Type
NPT
Flow Rate @ 30 ft of Head (Maximum)
42 gpm
Pump Housing Material
Cast Iron
Maximum Feet of Head
50 ft
For Use With Potable Systems
No

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 24 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 65 gpm, Flow Rate @ 10 ft of Head (Maximum) 61 gpm, Flow Rate @ 15 ft of Head (Maximum) 57 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.