3/8 in Drive Socket Set Metric, SAE 32 Pieces 1/4 in to 7/8 in, 8 mm to 20 mm , Chrome

  • Mfr # J52332AS

  • Zoro # G2825581


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
32
Finish
Chrome
Insulated
Not Insulated
Measurement Type
Metric, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J52332AS
Zoro #
G2825581
UPC #
662679186494
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Socket Size Range
1/4 in to 7/8 in, 8 mm to 20 mm
Container Height
2 1/2 in
Container Width
11 in
Container Length
16 in

Details

Item
Socket Set
Number of Pieces
32
Finish
Chrome
Insulated
Not Insulated
Measurement Type
Metric, SAE
Sockets Included
(1) 08MM Standard 12-Point, (1) 09MM Standard 12-Point, (1) 1/2 in Standard 12-Point, (1) 1/4 in Standard 12-Point, (1) 10MM Standard 12-Point, (1) 11/16 in Standard 12-Point, (1) 11/32 in Standard 12-Point, (1) 11MM Standard 12-Point, (1) 12MM Standard 12-Point, (1) 13/16 in Standard 12-Point, (1) 13MM Standard 12-Point, (1) 14MM Standard 12-Point, (1) 15MM Standard 12-Point, (1) 16MM Standard 12-Point, (1) 17MM Standard 12-Point, (1) 18MM Standard 12-Point, (1) 19MM Standard 12-Point, (1) 20MM Standard 12-Point, (1) 3/4 in Standard 12-Point, (1) 3/8 in Standard 12-Point, (1) 5/16 in Standard 12-Point, (1) 5/8 in Standard 12-Point, (1) 7/16 in Standard 12-Point, (1) 7/8 in Standard 12-Point, (1) 9/16 in Standard 12-Point, (1) 9/32 in Standard 12-Point
Drive Type
Hand
Impact Rated
Not Impact Rated
Includes Drive Tools
Yes
Flex Socket Count/Style
0
Includes Socket Bits
Socket Bits Not Included
Tether Ready
No
Includes Standard Sockets
Standard Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Piece Count Range
26 to 50
Non-Sparking
No
Container Type
Case
Number of Standard Sockets
26
Number of Deep Sockets
0
Includes Deep Sockets
Deep Sockets Not Included
Number of Flex Sockets
0
Includes Wrenches
No
Shop By
New Products
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes
12-Point Sockets

Description

Socket Set, Standard Socket Count/Style (26) 12-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.