Shop PERFORMANCE TOOL
See all product information
Create Account
10 pc. 3/8 in. Dr. Metric Socket Set, Deep Sockets, Slide Rail
- Mfr # W38402
- Zoro # G123310595
product price:Â
$
40.99
/ea
Key Features
Drive Size
3/8 in
Finish
Chrome Plated
Color
Silver
Case Included
No
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38402
- Zoro #
- G123310595
- UPC #
- 39564384028
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Chrome Plated
- Color
- Silver
- Case Included
- No
- Grade
- Professional
- Socket Points
- 6 point
- Material
- Chrome Vanadium Steel
- Drive End Type
- Hex
- Impact Rated
- No
- SAE or Metric
- Metric
- Socket Rail Included
- No
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Deep
Description
The Performance Tool W38402 3/8-Inch drive 10-Piece metric Deep socket set is a must-have for any mechanic or DIY enthusiast. This set is packaged on a plastic slide rail for easy storage and accessibility, ensuring that your sockets are always at hand when you need them. The socket openings are designed to reduce fastener rounding, providing a more secure grip and minimizing the risk of stripping. Constructed from chrome vanadium alloy steel, these sockets offer superior strength and durability, allowing you to tackle even the toughest jobs with ease. The polished nickel chrome plated finish resists corrosion, ensuring that your tools stay in great condition for years to come. With deep socket sizes ranging from 10mm to 19mm, this set provides you with a comprehensive range of sizes to suit a wide variety of applications. Don't settle for less than the best - choose the Performance Tool W38402 3/8-Inch drive 10-Piece metric Deep socket set for all your socket needs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.