Shop PERFORMANCE TOOL
See all product information
Create Account
10 pc. 3/8 in. Dr. SAE Socket Set, SAE Sockets, CrV, Storage Rail
- Mfr # W38002
- Zoro # G923310801
product price:Â
$
20.99
/ea
Key Features
Case Included
No
Drive End Type
Hex
Socket Rail Included
No
Grade
Professional
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38002
- Zoro #
- G923310801
- UPC #
- 39564380020
- Country of Origin
- Taiwan, Province of China
- Case Included
- No
- Drive End Type
- Hex
- Socket Rail Included
- No
- Grade
- Professional
- Finish
- Nickel Plated
- Material
- Chrome Vanadium Steel
- Item
- Socket Set
- SAE or Metric
- SAE
- Impact Rated
- No
- Socket Points
- 6 point
- Color
- Silver
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
Description
Packaged on plastic slide rail for storage. Recessed edges. Socket openings are designed to reduce fastener rounding. Chrome vanadium alloy steel construction for strength and durability. Polished nickel chrome plated finish resists corrosion. Sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 and 13/16-Inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.