3/8 in Drive Socket Set Metric, SAE 53 Pieces 1/4 in to 3/4 in, 6 mm to 19 mm , Chrome

  • Mfr # J52353AS

  • Zoro # G2825758


product price:  $661.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Chrome
Measurement Type
Metric, SAE
Impact Rated
Not Impact Rated
Sockets Included
(1) 1/2 in Deep 12-Point, (1) 1/2 in Standard 12-Point, (1) 1/4 in Deep 12-Point, (1) 1/4 in Standard 12-Point, (1) 10MM Deep 12-Point, (1) 10MM Standard 12-Point, (1) 11/16 in Deep 12-Point, (1) 11/16 in Standard 12-Point, (1) 11/32 12PT DEEP, (1) 11/32 in Standard 12-Point, (1) 11MM Deep 12-Point, (1) 11MM Standard 12-Point, (1) 12MM Deep 12-Point, (1) 12MM Standard 12-Point, (1) 13MM Deep 12-Point, (1) 13MM Standard 12-Point, (1) 14MM Deep 12-Point, (1) 14MM Standard 12-Point, (1) 15MM Deep 12-Point, (1) 15MM Standard 12-Point, (1) 16MM Deep 12-Point, (1) 16MM Standard 12-Point, (1) 17MM Deep 12-Point, (1) 17MM Standard 12-Point, (1) 18MM Deep 12-Point, (1) 18MM Standard 12-Point, (1) 19MM Deep 12-Point, (1) 19MM Standard 12-Point, (1) 3/4 in Deep 12-Point, (1) 3/4 in Standard 12-Point, (1) 3/8 in Deep 12-Point, (1) 3/8 in Standard 12-Point, (1) 5/16 in Deep 12-Point, (1) 5/16 in Standard 12-Point, (1) 5/8 in Deep 12-Point, (1) 5/8 in Standard 12-Point, (1) 6MM Deep 12-Point, (1) 6MM Standard 12-Point, (1) 7/16 in Deep 12-Point, (1) 7/16 in Standard 12-Point, (1) 7MM Deep 12-Point, (1) 7MM Standard 12-Point, (1) 8MM Deep 12-Point, (1) 8MM Standard 12-Point, (1) 9/16 in Deep 12-Point, (1) 9/16 in Standard 12-Point, (1) 9/32 in Standard 12-Point, (1) 9MM Deep 12-Point, (1) 9MM Standard 12-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J52353AS
Zoro #
G2825758
UPC #
662679186685
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Socket Size Range
1/4 in to 3/4 in, 6 mm to 19 mm
Deep Socket Style/Size
1/2 in, 10MM, 11/16 in, 11/32 in, 11MM, 12MM, 13MM, 14MM, 15MM, 16MM, 17MM, 18MM, 19MM, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6MM, 7/16 in, 7MM, 8MM, 9/16 in, 9MM, Deep 12-Point: 1/4 in
Container Width
11 in
Container Length
16 in
Container Height
2 1/2 in
Deep Socket Size
6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in
Deep Socket Sizes
6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in

Details

Item
Socket Set
Number of Pieces
53
Finish
Chrome
Measurement Type
Metric, SAE
Impact Rated
Not Impact Rated
Sockets Included
(1) 1/2 in Deep 12-Point, (1) 1/2 in Standard 12-Point, (1) 1/4 in Deep 12-Point, (1) 1/4 in Standard 12-Point, (1) 10MM Deep 12-Point, (1) 10MM Standard 12-Point, (1) 11/16 in Deep 12-Point, (1) 11/16 in Standard 12-Point, (1) 11/32 12PT DEEP, (1) 11/32 in Standard 12-Point, (1) 11MM Deep 12-Point, (1) 11MM Standard 12-Point, (1) 12MM Deep 12-Point, (1) 12MM Standard 12-Point, (1) 13MM Deep 12-Point, (1) 13MM Standard 12-Point, (1) 14MM Deep 12-Point, (1) 14MM Standard 12-Point, (1) 15MM Deep 12-Point, (1) 15MM Standard 12-Point, (1) 16MM Deep 12-Point, (1) 16MM Standard 12-Point, (1) 17MM Deep 12-Point, (1) 17MM Standard 12-Point, (1) 18MM Deep 12-Point, (1) 18MM Standard 12-Point, (1) 19MM Deep 12-Point, (1) 19MM Standard 12-Point, (1) 3/4 in Deep 12-Point, (1) 3/4 in Standard 12-Point, (1) 3/8 in Deep 12-Point, (1) 3/8 in Standard 12-Point, (1) 5/16 in Deep 12-Point, (1) 5/16 in Standard 12-Point, (1) 5/8 in Deep 12-Point, (1) 5/8 in Standard 12-Point, (1) 6MM Deep 12-Point, (1) 6MM Standard 12-Point, (1) 7/16 in Deep 12-Point, (1) 7/16 in Standard 12-Point, (1) 7MM Deep 12-Point, (1) 7MM Standard 12-Point, (1) 8MM Deep 12-Point, (1) 8MM Standard 12-Point, (1) 9/16 in Deep 12-Point, (1) 9/16 in Standard 12-Point, (1) 9/32 in Standard 12-Point, (1) 9MM Deep 12-Point, (1) 9MM Standard 12-Point
Insulated
Not Insulated
Drive Type
Hand
Includes Drive Tools
Yes
Tether Ready
No
Flex Socket Count/Style
0
Includes Wrenches
No
Includes Deep Sockets
Deep Sockets Included
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Included
Piece Count Range
2 to 25
Container Type
Case
Number of Deep Sockets
24
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Number of Flex Sockets
0
Number of Standard Sockets
25
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (25) 12-Point, Deep Socket Count/Style (24) 12-Point, Deep Socket Style/Size 1/2 in, 10MM, 11/16 in, 11/32 in, 11MM, 12MM, 13MM, 14MM, 15MM, 16MM, 17MM, 18MM, 19MM, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6MM, 7/16 in, 7MM, 8MM, 9/16 in, 9MM, Deep 12-Point: 1/4 in, Flex Socket Count/Style 0, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.