Electrical-Insulating Glove Protectors, Goatskin, 10" Length, Cream, Size 11

  • Mfr # LPG10A/11

  • Zoro # G2827015


product price:  $87.89
/pr
Free Shipping & Returns

Key Features

Color
Cream
Cuff Style
Gauntlet
Glove Materials
Goatskin
Length
10"
Voltage Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPG10A/11
Zoro #
G2827015
UPC #
848650060759
Country of Origin
United States

Dimensions

Glove Size
11
Length
10"
Cuff Length
2 in
Glove Length
10 in
Size - Numeric
11

Details

Item
Electrical-Insulating Glove Protectors
Color
Cream
Cuff Style
Gauntlet
Glove Materials
Goatskin
Voltage Class
2
Glove Hand Style
Left and Right
Standards
ASTM F696, NFPA 70E
Thumb Style
Straight
Leather Glove Style
Work
Leather Origin
Domestic
For Voltage Class
Class 2
Brand and Series
Salisbury LPG10A
Series
LPG10A
Leather Palm Process
Grain
Leather Protector Color
Beige
Cuff Material
Goatskin

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696, NFPA 70E, Series LPG10A, Brand and Series Salisbury LPG10A, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Domestic, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products