115PC NAS907 Type J HD Cobalt Jobber Lth Drill Set Cleveland 2213 Straw HSS-CO 1/16-1/2, A-Z, N1-No 60

  • Mfr # C70367

  • Zoro # G2827428


product price:  $911.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C70367
Zoro #
G2827428
UPC #
697334703679
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch, Letter, Wire
Drill Bit Size
#60 to #1, 1/16 in to 1/2 in by 64ths, A to Z
Shank Dia.
#60 to #1, 1/16 in to 1/2 in, A to Z
Sizes Included
1/16",5/64",3/32",7/64",1/8",9/64",5/32",11/64",3/16",13/64",7/32",15/64",1/4",17/64",9/32",19/64",5/16",21/64",11/32",23/64",3/8",25/64",13/32",27/64",7/16",29/64",15/32",31/64",1/2",#1,#2,#3,#4,#5,#6,#7,#8,#9,#10,#11,#12,#13,#14,#15,#16,#17,#18,#19,#20",#21,#22,#23,#24,#25,#26,#27,#28,#29,#30,#31,#32,#33,#34,#35,#36,#37,#88,#39,#40",#41,#42,#43,#44,#45,#46,#47,#48,#49,#50,#51,#52,#53,#54,#55,#56,#57,#58,#59,#60,Let-A,Let-B,Let-C,Let-D,Let-E(1/4),Let-F,Let-G,Let-H,Let-I,Let-J,Let-K,Let-L,Let-M,Let-N,Let-O,Let-P,Let-Q,Let-R,Let-S,Let-T,Let-U,Let-V,Let-W,Let-X,Let-Y,Let-Z
Depth x Dia. Ratio
4xD
Size Range
#61-#80
Depth:Dia. Ratio
4xD
Largest Drill Bit Size
#1, 1/2 in, Z
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
#60, 1/16 in, A
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #4-1/2, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
Point Type
Split Point
List Number
2213
Standards
NAS 907 Type J
Drill Bit Grouping
Drill Bit Set
Shank Type
Straight
Drill Style
Jobber Drill
Flute Type
Spiral
Left/Right Hand
Right
Measurement System
Fractional Inch, Letter, Wire
Primary Material Application
Aluminum, Stainless Steel, Steel, Titanium
Material - Machining
Cobalt
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Number of Drill Bits
115
Aircraft Drill
Yes
Coolant Fed
Non-Coolant Through
Finish - Machining
Straw/Bronze
Drill Bit Case Type
Metal Index
Number of Flutes
2
Primary Material Application ISO Code
M, N, P, S
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 115, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.