1/2" NOM C Copper Tee

  • Mfr # 611 1/2

  • Zoro # G2827605


product price:  $4.45
/ea

Key Features

Fitting Connection Type
C x C x C
Tube Size
1/2"
Outside Dia.
5/8"
Max. Pressure
722 psi@100 Degrees F
Tube Fitting Material
Wrot Copper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
611 1/2
Zoro #
G2827605
UPC #
039923327000
Country of Origin
United States

Dimensions

Tube Size
1/2"
Outside Dia.
5/8"
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side C Copper Tube Size
1/2 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side C Tube Outer Diameter
5/8 in
Fitting Side 3 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 3 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 2 Copper Tube Size
1/2 in

Details

Fitting Connection Type
C x C x C
Max. Pressure
722 psi@100 Degrees F
Item
Tee
Tube Fitting Material
Wrot Copper
Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME B16.22, ASTM B75, MSS SP-104, MSS SP-109, NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207
Pipe Fitting Connection Type
C x C x C
Pipe Fitting Material
Wrot Copper
Application
Potable Water
Maximum Operating Pressure
722 psi @ 100 Degrees F
Resistance Properties
Dezincification-Resistant
Fitting Side A Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
400 Degrees F
Fitting Material
Wrot Copper
Fitting Side B Connection Type
Cup
Fitting Side C Connection Type
Cup
Fitting Shape
Tee
For Media Type
Potable Water
Fitting Side 2 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
Cup
Material Grade
C12200
Operating Temperature - Maximum
400 Degrees F
Fitting Side 3 Connection Type
Cup
Operating Pressure - Maximum
722 psi

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Tee

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.