26PC NAS907 Type J Heavy-Duty Cobalt Jobber Drill Set Cleveland 2213 Straw HSS-CO RHS/RHC A - Z

  • Mfr # C00986

  • Zoro # G2831932


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
26
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C00986
Zoro #
G2831932
UPC #
697334009863
Country of Origin
United States

Dimensions

Sizes Included
Let-A,Let-B,Let-C,Let-D,Let-E(1/4),Let-F,Let-G,Let-H,Let-I,Let-J,Let-K,Let-L,Let-M,Let-N,Let-O,Let-P,Let-Q,Let-R,Let-S,Let-T,Let-U,Let-V,Let-W,Let-X,Let-Y,Let-Z
Drill Bit Size
A to Z
Drill Bit Dimension Type
Letter
Shank Dia.
A to Z
Depth x Dia. Ratio
4xD
Shank Size
0.4528
Shank Length
1.8897
Diameter
0.4528
Depth:Dia. Ratio
4xD
Drill Bit Sizes Included
A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
Largest Drill Bit Size
Z
Smallest Drill Bit Size
A
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
26
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
Point Type
Split
Drill Bit Grouping
Drill Bit Set
Standards
NAS 907 Type J
List Number
2213
Drill Style
Jobber Drill
Left/Right Hand
Right
Flute Type
Spiral
Shank Type
Straight
Measurement System
Letter
Drill Bit Point Type
Split Point
Finish - Machining
Straw/Bronze
Material - Machining
Cobalt
Coolant Fed
Non-Coolant Through
Aircraft Drill
Yes
Shank Type - Machining
Straight
Primary Material Application
All Materials
Number of Drill Bits
26
Drill Bit Case Type
Drill Index

Description

Jobber Length Drill Bit Set, Number of Drill Bits 26, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.