Bulkhead Tank Fitting, 2", PVC/FPM, Socket x FPT

  • Mfr # BFA1020CFS

  • Zoro # G2834081


product price:  $63.95
/ea

Key Features

Body Material
PVC
Pipe Size
2 in
Connection Type
FNPT x Socket
Required Hole Size
3-1/4"
Gasket Material
FPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BFA1020CFS
Zoro #
G2834081
UPC #
610377089593
Country of Origin
China

Dimensions

Pipe Size
2 in
Required Hole Size
3-1/4"
Length
4 1/4 in
Max. Wall Thickness
2 in
Pipe Size (Fittings)
2"
Overall Length
4-1/4"
Pipe Size - Pipe Fitting
2"
Inside Connection Size
2 in
Maximum Wall Thickness
2 in
Outside Connection Size
2 in

Details

Item
Bulkhead Tank Fitting
Body Material
PVC
Connection Type
FNPT x Socket
Gasket Material
FPM
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Socket x Threaded
Temp. Range
40 Degrees to 140 Degrees F
Pipe Fitting Material
PVC
Color
Gray
Fitting Connection Type
FNPT x Socket
Specific Fitting Shape
Adapter
Inside Connection Type
Threaded
For Tank Shape
Curved, Flat
Outside Connection Gender
Female
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
150 psi @ 70 Degrees F
Minimum Operating Temperature
40 Degrees F
Inside Connection Gender
Female
Standards
NSF/ANSI 372, NSF/ANSI 61
Outside Connection Type
Socket
Mount Type
Through-Wall
Number of Bolt Holes
0
Fitting Material
PVC

Description

Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 2 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.