Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # 9007C54G

  • Zoro # G2836486


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007C54G
Zoro #
G2836486
UPC #
785901500704
Country of Origin
Mexico

Dimensions

Body Height - Limit Switch
2.5 in
Actuator Length - Limit Switch
0.61 in
Height
4.02"
Actuator Length
0.61"
Width
1.55"
Depth
1.79"
Body Depth - Limit Switch
1.14 in
Body Width - Limit Switch
0.83 in
Overall Depth
2.16 in
Overall Width
1.55 in
Body Width
0.83 in
Body Depth
1.14 in
Mounting Hole Diameter
0.2 in
Manufacturer Warranty Length
18 mo
Body Height
2.5 in
Overall Height
4.02 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 600V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
DC Contact Rating
10 A @ 600 V
Boot Sealed Actuator - Limit Switch
No
Movement
Horizontal
Body Material
Zinc
Mounting Hole Spacing - Limit Switch
2.35 in x 1.17 in
Actuator Location
Side
Limit Switch Style
Heavy Duty Limit Switch
Amps
10
Boot Sealed Actuator (Limit Switch)
No
Standards
C22-2-14-95, CE, CSA, EN 60947-1, EN 60947-5-1, IEC 60947, NEMA 250, UL Listed, UL 508
AC Contact Rating
10 A @ 600 V
Contact Form - Limit Switch
1NC/1NO
Operating Force
4.0 in-lb
Actuator Location (Limit Switch)
Side
IP Rating
IP67
Travel
0.25 in
Basic Actuator Style (Limit Switch)
Plunger
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
Wiring Entry
1/2 in NPT
Mounting Hole - Limit Switch
(2) 0.20 in dia
Operating Temp. Range
0 Degrees to 185 Degrees F
Body Style (Limit Switch)
Miniature
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Actuator Style (Limit Switch)
Plunger
Stem Thread - Limit Switch
No Stem
Voltage Rating
600VAC/DC
Contact Form
1NO/1NC
Series
9007C
Electrical Connection
Screw Clamp Terminals
Actuator Style
Plunger
Head Material
zinc
Contact Material
silver contacts
Differential Travel
0.03 in
Special Features
lateral approach, 1 direction
Mechanical Durability
10000000 cycles
Short Circuit Protection
10 A CC non-time delay
Electrical Durability
1000000 cycles
Weight
1.25 lb(US)
Vibration Resistance
25 gn 10-150 Hz)IEC 60068-2-6
Head Type
plunger head
Actuation Type
on end
Shock Resistance
60 gn 9 ms IEC 60068-2-27
Contact Action
snap action
Operating Temperature - Maximum
185 Degrees F
Operating Force - Maximum
4 lbf
Mounting Hole Horizontal Center to Center Distance
30 mm
Mounting Hole Vertical Center to Center Distance
60 mm
Directional Movement
Linear
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Mounting Style
Surface
Pretravel
0.08 in
Boot Sealed Actuator
No Boot Included
Body Configuration
Plug-In
Resistance Properties
Shock Resistant, Vibration Resistant
Total Travel
0.25 in
Operating Temperature - Minimum
-20 Degrees F
Number of Mounting Holes
2
Number Of Poles
1
Type Of Operator
stainless steel spring return side plunger

Description

Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.61 in, Body Height - Limit Switch 2.5 in, Body Width - Limit Switch 0.83 in, Body Depth - Limit Switch 1.14 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.