Digital Test Pressure Gauge, 0 to 15 psi, 4 1/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 2700G-BG100K/C

  • Zoro # G2846895


product price:  $2,749.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2700G-BG100K/C
Zoro #
G2846895
UPC #
095969668347
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/4 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Case Diameter
4.25 in
Nominal Dial Size
4 1/4 in
Digit Height
0.65 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
2700G
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
1/4 NPT Female to 1/4 BSP Male Adapter, 1/4 NPT Female to M20X1.5 Adapter, Universal AC Power Supply, USB Communication Cable
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Case Color
Gray
Agency Compliance
CE
Calibration Certificate
ISO/IEC 17025 Accredited
Socket Material
Zinc Alloy
Display Units
psi
Resolution
Range Dependent
Powered By
(3) AA Batteries or Universal AC Adapter
Features
Rugged Construction
Peak Hold
No
Case Material
Zinc Alloy
Memory Storage
8493 Readings
Display
LCD
Number of Display Digits
5
Standards
CE, CSA
Connection Type
MNPT
Wetted Materials
Zinc
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Weatherproof
No
Accuracy Grade Gauge Type
Process
Includes Rubber Boot
No
Display Range
-15 to 15 psi
Includes Mounting Hardware
No
Battery Run Time
75 hr
Memory Storage Capacity
8493 Readings
Primary Display Range
-15 to 15
Primary Display Units
psi
Pressure Range Type
Compound
Pressure Gauge Type
Test Pressure Gauge
Display Resolution
0.001 psi
Auto-Shutoff
Yes
Display Screen Type
LCD
Case Shape
Round
Compatible Manufacturer Model Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Burst Pressure
45 psi
Includes Calibration Certificate
ISO 17025 Accredited Calibration
Ambient Operating Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Low Battery Indicator
Yes
Compatible Brand and Series
Fluke 700 Series, Fluke P55 Series
Number of Digits
5
Non-Sparking
No
Case Construction
Rugged
Adjustable Set Points
Yes
Languages
English
Includes Batteries
No Batteries Included
Bar Graph
20 Segments
Process Temperature Range
32 Degrees to 122 Degrees F
Backlit Screen
Yes
Process Connection Gender
Male
Power Source
Battery
Sensor Material
Silicon Substrate
Battery Life
75 hr
Automatic Shut-Off Time
1 min, 30 min
Display Type
LCD
Operating Temperature Range
32 Degrees to 122 Degrees F
Vacuum Measurement - Minimum
-15 psi
Pressure Measuring Units
psi
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Maximum
122 Degrees F
Vacuum Measurement - Maximum
45 psi
Process Media Temperature - Minimum
32 Degrees F
Accuracy Grade
Not Graded
Compatible with Manufacturer Part Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Pressure Measurement - Maximum
15 psi
Hazardous Location Specification
Class I, Div 2, Group A, D
IP Rating
IP67
Resistance Properties
Explosion Proof
Pressure Measurement - Minimum
-15 psi
Compatible with Series
Fluke 700 Series, Fluke P55 Series
Number of Batteries Required
3

Description

Digital Test Pressure Gauge, Accuracy +/-0.02 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 4 1/4 in, Lens Material Not Applicable, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products