Soup Spoon, BK, Series T, Med, DUSSPS5, PK960

  • Mfr # DUSSPS5

  • Zoro # G2850945


product price:  $58.89
/pk 960, $0.06/ea

Key Features

Disposable Cutlery Grouping
Soup Spoon
Disposable Foodware Color
Black
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DUSSPS5
Zoro #
G2850945
UPC #
078731974143
Country of Origin
China

Details

Disposable Cutlery Grouping
Soup Spoon
Disposable Foodware Color
Black
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
Product Series
Dixie Ultra SmartStock
Color
Black
Packs per Case
24
Pack Count
40
Material
Plastic
Item
Disposable Soup Spoon
Weight
Medium-Weight
Recyclable
No
BPI Certified
No
Bio-Based
No
FSC Certified
No
Compostable
Not Compostable
Compatible Manufacturer Dispenser Part Number
DUSSTDSP3
Letter Series
Series T
Utensil Type
Soup Spoon
Product Type
Spoon
Wrapped or Unwrapped
Unwrapped
Specific Material
Polypropylene
SFI Certified
No
USDA Certified Bio-based Products
No
Item Weight
Medium-Weight
Disposable Utensil Type
Spoon

Description

Disposable Soup Spoon, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number DUSSTDSP3, Compostable Not Compostable, Letter Series Series T, Material Plastic, Product Series Dixie Ultra SmartStock, Product Type Spoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number 55PK88

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.