Digital Multimeter, 1,000 V Max DC, 400 V Max AC, TRMS, 3,999 Instrument Counts, LCD

  • Mfr # 34XR-A

  • Zoro # G2853252


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
3,999
Includes
9V Battery (Installed), Magne-Grip(TM) Holster with Magnetic Hanging Strap, Spare Fuse, Temperature Adapter, Test Leads with Threaded Alligator Clips, Type K Thermocouple Probe
Standards
cCSAus, OSHA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34XR-A
Zoro #
G2853252
UPC #
095969365383
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
7.7 in
Depth
2.4 in
True RMS Bandwidth
2 kHz
Overall Width
3.6 in
Battery Size
9V

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
3,999
Includes
9V Battery (Installed), Magne-Grip(TM) Holster with Magnetic Hanging Strap, Spare Fuse, Temperature Adapter, Test Leads with Threaded Alligator Clips, Type K Thermocouple Probe
Standards
cCSAus, OSHA, UL
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Multimeter Style
Full Size - Basic Features
Max. DC Amps
10
Auto Ranging
Yes
Basic DC Accuracy
+/-0.50% of Reading + 1 Digit
Series
AMPROBE (R) 34XR-A
Calibration Certificate Included
No
Temp. Range
-4 Degrees to 1832 Degrees F
Display
Backlit LCD
Capacitance Range
4000 uF
Max. Ohms
40 megohm
Instrument Frequency Counter Range
1 Hz to 1 Mhz
Max. AC Amps
10
Instrument Safety Rating
CAT II 1000V, CAT III 600V
AC Response
TRMS
Duty Cycle
Yes
Intrinsically Safe
No
Minimum Operating Temperature
32 Degrees F
Bluetooth Compatible
No
Batteries Included
Yes
Temperature Measurement Accuracy
-20 Degrees C to 10 Degrees C: +/- (2.0 % rdg + 4 Degrees C ) 10 Degrees C to 200 Degrees C: +/- (1.0 % rdg + 3 Degrees C ) 200 Degrees C to 1000 Degrees C: +/- (3.0 % rdg + 2 Degrees C ) -4 Degrees F to 50 Degrees F: +/- (2.0 % rdg + 8 Degrees F) 50 Degrees F to 400 Degrees F: +/- (1.0 % rdg + 6 Degrees F) 400 Degrees F to 1832 Degrees F: +/- (3.0 % rdg + 4 Degrees F)
Frequency Measurement Accuracy
+/- (0.1 % rdg + 3 dgts)
AC Current Measurement Resolution
400 uA
Maximum Capacitance Measurement
4,000 uF
Basic AC Current Accuracy
+/- (1.5 % rdg + 8 dgts)
DC Voltage Measurement Resolution
400 V
Removable Screen
No
Minimum/Maximum Memory
Yes
Basic AC Voltage Accuracy
+/- (1.2 % rdg + 8 dgts)
DC Current Measurement Resolution
400 uA
Basic DC Current Accuracy
+/- (1.0 % rdg + 1 dgt)
Weight
1 lb
Frequency Measurement Resolution
4 kHz
Dustproof
No
Fuse Access
Yes
Maximum Temperature Measurement
1,832 Degrees F
Minimum Resistance Measurement
400 ohm
Current Leakage Testing
No
Thermal Imaging
No
Minimum Frequency Measurement
4 kHz
Minimum Temperature Measurement
-4 Degrees F
Minimum DC Voltage Measurement
400 V
Waterproof
No
Temperature Measurement Resolution
0 Degrees C
Maximum Resistance Measurement
40 megaohm
Minimum Capacitance Measurement
4 uF
Bar Graph Included
Yes
Battery Voltage
9V
Resistance Measurement Resolution
400 ohm
Maximum Frequency Measurement
1 MHz
Minimum AC Voltage Measurement
400 V
Resistance Measurement Accuracy
+/-2%
AC Voltage Measurement Resolution
400 V
Maximum AC Voltage Measurement
1,000 V
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Maximum DC Voltage Measurement
1,000 V
Maximum DC Current Measurement
10 A
Minimum DC Current Measurement
400 uA
Maximum Operating Temperature
122 Degrees F
Basic DC Voltage Accuracy
+/-0.50% + 1 Digit
Battery Access
Yes
Maximum Storage Temperature
140 Degrees F
Minimum Storage Temperature
-4 Degrees F
Maximum AC Current Measurement
10 A
Capacitance Measurement Resolution
4 uF
Battery Chemistry
Alkaline
Capacitance Measurement Accuracy
+/- (5.0 % rdg + 5 dgts)
AC Response Calculation
TRMS
Minimum AC Current Measurement
400 uA
Computer Interface Connection Type
None

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/- (1.2 Percent rdg + 8 dgts), Basic DC Voltage Accuracy +/-0.50 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy +/- (1.0 Percent rdg + 1 dgt), Instrument Safety Rating CAT II 1000V, CAT III 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 3,999

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.