1/4" FNPT Brass Ball Valve Inline

  • Mfr # G-PMFS-25

  • Zoro # G2863183


product price:  $30.99
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-PMFS-25
Zoro #
G2863183
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
1.88 in
Handle Length
1.18 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Features
Panel Mount
Stem Type
Blowout Resistant
Handle Type
Lever
Temp. Range
-40 Degrees to 300 Degrees F
Handle Material
Nylon
Ball Valve Product Group
Manual
Max. Pressure
1,500 PSI CWP
Seat Material
PTFE
Body Material
Brass
Stem Material
Brass
Seal Material
PTFE
Type
Two Piece, Panel Mount
Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-40 Degrees F
Color - Valve Handle
Black
Connection Type - Side 2
NPT
Operating Temperature - Maximum
300 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29.9 in Hg
Maximum Pressure - Steam
150 PSI
Vented Ball Valve
Non-Vented
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
8.23
Maximum Pressure - Combustible Gas
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.