Aluminum, Straight, 1/4"NPTx1/4"NPT

  • Mfr # ZUSA-PF-9380
  • Zoro # G7689714
product price: 
$
6.19
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9380
Zoro #
G7689714
UPC #
193005062552
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
1 1/32 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Thread Size B
1/8"-27
Fitting Thread Size A
1/8"-27
Wire Rope Length
1 1/32 in
Length
1 1/32 in

Details

Item
Metal Pipe Straight
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
Fitting Side A Pipe Threading
18
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Fitting Side B Type
Threaded
Class
Class 150
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Side B Thread Type
NPT
Material Grade
6061-T6
Side A Thread Type
NPT
Finish/Coating
None
For Pipe Schedule
Schedule 40
Wire Color
Silver

Description

Straight Coupling, Aluminum, Class Class 150, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews