Ducting Hose, 4 In. ID, 25 ft. L, Urethane

  • Mfr # 2132-0400-2225

  • Zoro # G2870786


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
9 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2132-0400-2225
Zoro #
G2870786
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
25 ft
Bend Radius - Ducting Hose
6.8"
Length
25 ft.
Ducting Hose Length
25 ft.
Bend Radius
6.7 in
Length - Ducting Hose
25 ft.
Ducting Hose Bend Radius
6.8"
Inside Dia. - Ducting Hose
4"
Inside Dia.
4"
Ducting Hose Inside Dia.
4"

Details

Max. Working Pressure @ 70 F
9 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 180 Degrees F
Ducting Hose Max. Pressure
9 psi
Material - Ducting Hose
Urethane
Max. Pressure
9 psi
Max. Pressure - Ducting Hose
9 psi
Color
Clear/White
Type - Ducting Hose
Industrial Ducting Hose
Vacuum Rating - Ducting Hose
15.00" Hg
Ducting Hose Type
Industrial Ducting Hose
Reinforcement
Plastic
Ducting Hose Material
Urethane
Ducting Hose Vacuum Rating
15.00" Hg
Vacuum Rating
15.00 in Hg
Operating Temp. Range
-20 Degrees to 180 Degrees F
Ducting Hose Color
Clear/White
Number of Plies
1
Item
Industrial Ducting Hose
Material
Urethane
Color - Ducting Hose
Clear/White
Hose Reinforcement Material
Not Reinforced
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Not Recommended Chemicals
Liquids, Water
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 15.00 in Hg, Max. Working Pressure @ 70 F 9 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 6.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.