Reduced Pressure Zone Backflow Preventer

  • Mfr # 4A207A2F

  • Zoro # G2874645


product price:  $670.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
12 5/8 in
Pipe Size
1-1/2"
Height
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4A207A2F
Zoro #
G2874645
UPC #
670750030239
Country of Origin
United States

Dimensions

Width
12 5/8 in
Pipe Size
1-1/2"
Height
9 7/8 in
Length
19 1/2 in
Size
1 1/2 in
Overall Height
9.88 in
Connection Size - Side 2
1 1/2 in
Overall Width
5.13 in
Check Valve Length
11 5/8 in
Connection Size - Side 1
1 1/2 in
Overall Length
18 in
Nominal Valve Size
1 1/2 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Max. Pressure
175 psi
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA)
Connection
FNPT
Max. Temp.
180 Degrees F
Series
Apollo 40-200
Material of Construction
Bronze
Spring Material
Stainless Steel
Includes
No Items
Flow
135 gpm
Seat Material
Silicone
Manufacturer Warranty
5 yr
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Shut-Off Valve Included
Ball Valve
Hazard Protection Level
High Health Hazard
For Media
Water
Operating Temperature - Maximum
180 Degrees F
Includes Strainer
No Strainer
Includes Atmospheric Vent
No Atmospheric Vent
Includes Freeze Sensor
No Freeze Sensor
Handle Material
Stainless Steel
Number of Test Ports
4
Operating Temperature - Minimum
33 Degrees F
Mounting Orientation
Horizontal
Connection Gender - Side 2
Female
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Cracking Pressure
5 psi
Includes Flood Protection
No Flood Protection
Check Mechanism Material
Glass-Filled PPO
Maximum Pressure - Operating
175 psi
Valve Series
4A

Description

Reduced Pressure Zone Backflow Preventer, Series Apollo 40-200, Size 1-1/2 In., Connection FNPT, Body Material Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 12-5/8 In., Length 19-1/2 In., Height 9-7/8 In., Standards ASSE 1013, AWWA 511, FCCCHR, USC, UL Classified

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.