1" NOM C x 1" FNPT Copper Adapter

  • Mfr # 603 1

  • Zoro # G2892741


product price:  $7.99
/ea

Key Features

Fitting Connection Type
C x FNPT
Tube Size
1"
Pipe Size - Pipe Fitting
1"
Outside Dia.
1-1/8"
Max. Pressure
494 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603 1
Zoro #
G2892741
UPC #
039923301604
Country of Origin
United States

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
1"
Outside Dia.
1-1/8"
Pipe Size (Fittings)
1"
Fitting Side A Copper Tube Size
1 in
Fitting Side B Pipe Size
1 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 2 Pipe Size
1 in

Details

Fitting Connection Type
C x FNPT
Max. Pressure
494 psi @ 100 Degrees F
Item
Adapter
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME B16.22, ASTM B75, ISO 9001, MSS SP-104, NFPA 99, Pamphlet G4.1, NSF/ANSI 372, NSF/ANSI 61
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
C x FNPT
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Wrot Copper
Specific Fitting Shape
Adapter
Pipe Fitting Material
Wrot Copper
Fitting Material
Wrot Copper
Fitting Side A Connection Type
Cup
Maximum Operating Pressure
494 psi @ 100 Degrees F
Application
Air, Gases, Potable Water
Material Grade
C12200
Maximum Operating Temperature
400 Degrees F
Fitting Side B Connection Type
FNPT
Minimum Operating Temperature
20 Degrees F
Resistance Properties
Dezincification-Resistant
Fitting Shape
Straight
Connector Type
Adapter
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
494 psi
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Gases, Potable Water

Description

Sweat Fitting Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.