PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 3 in Pipe Size

  • Mfr # 1CNX6

  • Zoro # G2922534


product price:  $8.89
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
22-1/2 Degrees Street Elbow
Fitting Connection Type
Hub x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1CNX6
Zoro #
G2922534
UPC #
012871059865
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
Overall Length
3 1/8 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 1/2 in
For Pipe Outside Diameter
3 1/2 in
Fitting Side B Outside Diameter
3 15/16 in

Details

Specific Fitting Shape
22-1/2 Degrees Street Elbow
Fitting Connection Type
Hub x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Elbow
Item
22-1/2 Degree Street Elbow
Standards
ASTM D1784, ASTM D2665, ASTM D3311, NSF 14
Max. Temp.
140 Degrees F
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
22-1/2 Degree Street Elbow
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Application
Drain, Waste and Vent
Color
White
Temp. Range
-20 Degrees to 140 Degrees F
Fitting Side A Gender
Male
Schedule
Schedule 40
Fitting Side B Gender
Female
Maximum Operating Pressure
Gravity Flow
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
Low Lead Compliance Level
Not Compliant
For Pipe Schedule
40
Fitting Side A Type
Spigot
Fitting Side B Type
Socket
Includes Shield
No

Description

22.5 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3 in, Male, Spigot, 3 1/2 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 3 1/2 in, 3 1/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.