5 gal, Pail, Synthetic Oil, Amber

  • Mfr # PETRO-GARD 220

  • Zoro # G2933664


product price:  $982.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
5 gal
Color
Amber
Operating Temperature - Maximum
670 Degrees F
Operating Temperature - Minimum
-50 Degrees F
NSF Rating
H2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PETRO-GARD 220
Zoro #
G2933664
UPC #
-
Country of Origin
United States

Details

Item
Chain & Wire Rope Lubricant
Container Type
Pail
Container Capacity
5 gal
Color
Amber
Operating Temperature - Maximum
670 Degrees F
Operating Temperature - Minimum
-50 Degrees F
NSF Rating
H2
Primary Additives
No Additives
Base Lubricant
Synthetic Oil
Flash Point
590 Degrees F
Application
Provides Protection From Wear, Rust, Carbonization for Conveyor Roller Ball Bearing Chains, Pin/Roller Chains, Tortilla Chains, Slides, Gears that Operate in High Temperatures
Properties- Chain and Cable Lubricants
Extreme Temperature
Net Weight
40 lb
Standards
NSF Registered, Category Code H2, 138124
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
VOC Content
Not Specified
Specific Gravity
0.95
GHS Flammability Rating
Non-Flammable
Series
High Temp Oven Chain Lubricant
Relative Humidity
80 %
50 State VOC Compliant
Yes
Chain and Wire Rope Uses
Oven Chain
USDA Certified Biobased Product
USDA Certified Biobased Product
Odorless
No
Water Resistant
Yes
Flammability
Non-Flammable
For Use On Plastics
No
Metal Detectable Container
Not Metal Detectable
Military Standard
No
Post-Application Film
Wet
Odor
Not Odorless
Compatible Product Type
Oven Chain
Water Resistance
Water Resistant
Lubricant Type
Chain, Cable, Wire Lubricant
Product Form
Liquid
Operating Temperature Range
-25 Degrees to 670 Degrees F

Description

Chain and Wire Rope Lubricant, Pail, Synthetic Oil, No Additives, H2, Petrochem, 5 gal, -25 Degrees F, 670 Degrees F, Liquid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.