14 oz., Cartridge, Semi-Synthetic, White

  • Mfr # PETRO-GARD FMG-1

  • Zoro # G3881696


product price:  $40.79
/ea

Key Features

Container Type
Cartridge
ISO Viscosity Grade
220
Operating Temperature - Minimum
-22 Degrees F
Base Lubricant
Semi-Synthetic
Four-Ball Wear
0.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PETRO-GARD FMG-1
Zoro #
G3881696
UPC #
-
Country of Origin
United States

Details

Item
Multipurpose Grease
Container Type
Cartridge
ISO Viscosity Grade
220
Operating Temperature - Minimum
-22 Degrees F
Base Lubricant
Semi-Synthetic
Four-Ball Wear
0.45 mm
Flash Point
300 Degrees F
Application
Bakeries, Beverage and Packaging Industries, Dairy, Food Service, Meat and Poultry, Pharmaceutical
Dropping Point
482 Degrees F
NSF Rating
H1
Color
White
Standards
NSF Registered, Category Code H-1
Series
Petro-Gard FMG-1
Viscosity Index
140
NLGI Viscosity Grade
1
Environmentally Acceptable Lubricant
Yes
Thickener
Aluminum Complex
Operating Temperature Range
-35 Degrees to 148 Degrees C
Container Capacity
14 oz
Operating Temperature - Maximum
298 Degrees F

Description

Multipurpose Grease,Cartridge,14oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.