Cnvrtbl Hnd Trck, 800 lb., 58 x 20"

  • Mfr # 6W855

  • Zoro # G2942834


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Overall Height
58 in
Overall Length
58"
Overall Width
20 in
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6W855
Zoro #
G2942834
UPC #
190735371893
Country of Origin
Multiple

Dimensions

Overall Height
58 in
Overall Length
58"
Overall Width
20 in
Wheel Diameter
10 in
Folded Width
20 in
Caster Dia.
5 in
Noseplate Width
18 in
Overall Depth
58 in
Folded Depth
20 in
Wheel Width
2 1/2 in
Folded Height
58 in
Noseplate Depth
10 1/2 in
Platform Size
48-1/2 x 13-3/4 in
Caster Width
1 1/4 in
Nose Plate Depth
10 1/2 in
Nose Plate Width
18 in
Platform Length
48 1/2 in
Axle-Mounted Wheel Dia.
10 in
Overall Depth as Hand Truck
19 1/2 in
Platform Height
12 in
Caster Stem Length
2 1/2 in
Axle-Mounted Wheel Width
3 1/2 in
Caster Wheel Width
1 1/4 in
Overall Height as Hand Truck
58 in
Caster Mounting Height
6 in
Caster Stem Diameter
1 in
Overall Width as Hand Truck
20 in
Nose Plate WxD
18 in x 10 1/2 in
Handle Height
45 1/8 in
Nose Plate Thickness
5/16 in
Platform Width
13 3/4 in
Caster Wheel Dia.
5 in
Axle Dia.
5/8 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb
Item
Convertible Hand Truck
Wheel Type
Solid
Handle Type
Dual
Assembled
Yes
Wheel Bearings
Ball
Hand Truck Handle Type
Continuous Frame Dual Pin
Horizontal Load Cap.
800 lb
Wheel Material
Rubber
Finish
Powder Coated
Vertical Load Cap.
700 lb
Number of Casters
2
Includes
Wheel Fenders
Features
Three Application Positions to Speed In-Service use While Improving Load Management of Difficult Shaped Packages
Weight
43 lb
Axle-Mounted Wheel Bearings
Ball Bearing
Caster/Wheel Mounting Location
Standard
Includes Wheel Fenders
With Wheel Fenders
Includes Stair Climber
Without Stair Climber
Non-Marking Axle-Mounted Wheels
Yes
Non-Marking Casters/Wheels
Yes
Load Capacity as Hand Truck
700 lb
Frame Type
Flat Back
For Surface Type
All Surface Types
Caster Wheel/Tread Material
Rubber
Frame Finish
Plain
Caster Frame Material
Steel
Caster Stem Type
Friction Ring
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Material
Steel
Axle-Mounted Wheel/Tread Material
Rubber
Load Capacity as Platform Truck
800 lb
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Includes Foot Assist
Without Foot Assist
Release Type
Hand Lever
Frame Material
Steel
Nose Plate Profile
Standard
Hub Position
Offset
Caster Wheel Type
Swivel
Axle-Mounted Wheel Type
Flat-Free
Operating Angles
45 Degrees
Brake Type
No Caster Brake
Nose Plate Type
Solid Straight

Description

Convertible Hand Truck, Load Capacity as Hand Truck 700 lb, Load Capacity as Platform Truck 800 lb, Platform Height 12 in, Platform Length 48 1/2 in, Platform Width 13 3/4 in, Nose Plate Depth 10 1/2 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Finish Plain, Frame Material Steel, Frame Type Flat Back, Handle Type Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.