CAD Drawings

Download CAD Files

Fender Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 50 PK

  • Mfr # U38210.050.0200

  • Zoro # G2944164

CAD Available

product price:  $12.65
/pk 50, $0.25/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Washer Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38210.050.0200
Zoro #
G2944164
UPC #
096653071801
Country of Origin
Multiple

Dimensions

For Screw Size
1/2"
Outside Diameter
2 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.531 in

Details

CAD Available
Yes
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Application
Electrical Work, Plumbing, Sheet Metal
For Use With
Screws and Studs
Flat Washer Type
Fender Washer
Thickness Tolerance
0.047 in to 0.080 in
Type
Oversized Flat Washer
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Material Quality Standards
ASTM F844
Washer Type
Large Outside Diameter

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1/2 in, Inside Diameter 0.535 in, Outside Diameter 2 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Material Quality Standards ASTM F844, Pack Size Small Pack, Thickness Tolerance 0.047 in to 0.080 in, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.