IEC Magnetic Contactor, 1NO, 120V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE015B10A

  • Zoro # G2944706


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCE015B10A
Zoro #
G2944706
UPC #
786685353906
Country of Origin
Romania

Dimensions

Overall Height
2.68 in
Overall Width
1.77 in
Frame Size
B
Mounting Hole Distance - Width
1.38 in
Overall Depth
2.95 in
Mounting Hole Distance - Height
2.36 in
Mounting Hole Diameter
0.16 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Frame / Series / Class / Code
Frame B
HP @ 1 Phase - 230V
3
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
10 hp
Series
XT
IP Rating
IP20
Compliances
CE Marked
Product Name
Eaton XT IEC contactor
Horsepower @ Three Phase - 600V AC
10 hp
Embedded Surge Suppressor
Yes
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 240V AC
5 hp
Mounting Style
DIN Rail, Panel
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
10,000,000
Response Time
Less Than12 msec (DC Operated Opening Delay), Less Than18 msec (AC Operated Opening Delay), Less Than21 msec (AC Operated Closing Delay), Less Than31 msec (DC Operated Opening Delay)
Horsepower @ Single Phase - 120V AC
1 hp
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 208V AC
5 hp
Full Load Current - Resistive
22 A
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
10 hp
Electrical Operating Durability
1,200,000
Minimum Operating Temperature
-13 Degrees F
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
15 A

Description

The Eaton XT IEC contactor is an IEC magnetic contactor with 3 poles that operates in a non-reversing configuration. It features a 120 V AC coil and a single normally open auxiliary contact, wired via screw terminals. This XT-series contactor (Frame B) is rated for operation within the specified voltage range of 690 V AC and does not include an enclosure, with an IP20 protection rating.

Key features

  • Poles and auxiliary: 3 poles; 1 normally open auxiliary contact (1NO)
  • Coil and timing: Coil voltage 120 V AC; Frequency 50/60 Hz; Non-Reversing
  • Terminals and mounting: Screw terminal connections; Mounting style DIN Rail, Panel
  • Series/frame: XT series; Frame B
  • Max voltage and current: Maximum voltage rating 690 V AC; Full Load Amps: Inductive 15 A; Resistive 22 A
  • Durability: Electrical durability rating under test conditions 1,200,000 cycles; Mechanical durability rating under test conditions 10,000,000 cycles
  • Protections and standards: Includes a surge suppression feature (if applicable); IP20; conforms to these standards and certifications (without implying guarantee of performance)
  • Enclosure and mounting details: does not include an enclosure
  • Dimensions: Depth 2.95 in; Height 2.68 in; Width 1.77 in
  • Temperature range: Maximum operating temperature 122 Degrees F; Minimum operating temperature -13 Degrees F
  • Additional details: Includes auxiliary contacts Yes; Mounting hole diameter 0.16 in; Mounting hole distance (Height) 2.36 in; Mounting hole distance (Width) 1.38 in
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.