Elbow, 90, Low Lead Cast Bronze, C x MNPT

  • Mfr # 7074LF-1

  • Zoro # G2947226


product price:  $23.59
/ea

Key Features

Fitting Connection Type
C x MNPT
Tube Size
1"
Pipe Size - Pipe Fitting
1"
Outside Dia.
1-1/8" x 1"
Max. Pressure
395 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7074LF-1
Zoro #
G2947226
UPC #
039923299871
Country of Origin
United States

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
1"
Outside Dia.
1-1/8" x 1"
Pipe Size (Fittings)
1"
Fitting Side B Tube Outer Diameter
1 1/8 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
1 in
Fitting Side B Pipe Size
1 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in

Details

Fitting Connection Type
C x MNPT
Max. Pressure
395 psi
Item
Elbow, 90 Degrees
Standards
ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
C x MNPT
Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 200 Degrees F
Tube Fitting Material
Low Lead Cast Bronze
Pipe Fitting Material
Low Lead Cast Bronze
Fitting Material
Cast Copper
Fitting Side A Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Application
Potable Water
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
395 psi
Fitting Side B Connection Type
MNPT
Resistance Properties
Dezincification-Resistant
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
400 Degrees F
Material Grade
C87850
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
395 psi
For Media Type
Potable Water
Operating Temperature - Minimum
-20 Degrees F

Description

Sweat Fitting Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Cast Copper, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 395 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.