Hex Nipple Brass Hex Nipple, 3/4 in Male NPT X 3/4 in Male NPT, 5 PK

  • Mfr # 6AZD4

  • Zoro # G2949405


product price:  $30.15
/pk 5, $6.03/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AZD4
Zoro #
G2949405
UPC #
190735930090
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Fitting Length
1-13/16"
Hex Size
1-3/50"
Fitting Length
1-13/16"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Thread Size
3/4-14
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Hex Nipple
Basic Fitting Shape
Nipple
Specific Pipe Fitting Shape
Hex Nipple
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
1200 psi
Standards
ASME B1.20.3, SAE J530
Color
Yellow
Fitting Side B Gender
Male
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
14
Class
Class 150
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
14
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT

Description

Straight, Brass, Class Class 150, 3/4 in, Male, Threaded, 14, 3/4 in, Male, Threaded, 14, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products