Shaft Collar, Clamp, 1Pc, 7/16 In, Alum

  • Mfr # CL-7-A

  • Zoro # G2956667


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Bore Dia.
7/16 in
Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-7-A
Zoro #
G2956667
UPC #
634529001493
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Outside Dia.
15/16 in
Dimension Type
Inch
Width
11/32 in
Screw Size
#6-32
Clearance Dia.
1.08 in
Width Tolerance
+0.003/-0.010 in
Clearance Diameter
1.08 in
Collar Outside Diameter
15/16 in
Screw Thread Size
#6-32
Bore Diameter
7/16 in
For Shaft Diameter
7/16 in
Collar Width
11/32 in

Details

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Item - Shaft Collars
Shaft Collar
Material - Collars
2024 Aluminum
Shaft Locking Type - Couplings
1 Piece Clamp
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
28 lb-in
Included Screws
(1) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
225 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Screw Location from Center
0.34 in
Collar Construction
1-Piece
Collar Material
Aluminum
Collar Material Finish
Bright
Collar Material Grade
2024
Bore Type
Round
Shaft Locking Type
Clamp On
Screw Finish
Black Oxide
Number of Screws
1
Screw Location (R)
0.344 in
Weight
0.0185 lbs
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Finish
Bright, No Plating

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.08 in, Collar Width 11/32 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.