Dickson
Chart, 8 In, -20 to +50, 7 Day, PK60
Mfr # C473
Zoro # G2966406
original price:
$70.99
8% off
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range -20 Degrees to 50 Degrees C
- Recording Time (Day) 7
- For Use With Mfr. No. TH8P0, TH8P2, TH8P3, TH8P5
- Compatible with Brand Dickson
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 6 In, Range 0 to 200, 24 Hour, PK60 C667
- DICKSON Chart, 3 In, 22 to 68 F, 7 Day, PK60 C320
- DICKSON Chart, 8 In, 0 to 250, 24 Hr, PK60 C432
- DICKSON Circular Chart, 6 In, 0 to 200F, 7 Day, Pk60 C665
- DICKSON Chart, 6 In, Range 0 to 50 C, 7 Day, PK60 C663
- DICKSON Circular Chart, 4In, 0 to 200psi, 24Hr, Pk60 C026
- DICKSON Chart, 3 In, 76 to 122 F, 24 Hour, PK60 C307
- DICKSON Chart Paper, 3In, PK60 C303
- DICKSON Chart, 4 In, Range 0 to 45, 1 Day, PK60 C091
- DICKSON Chart, 3 In, +15 to +10 C, 7 Day, PK60 C312
- HONEYWELL Chart, 11.875 In, 0 to 1000, 1 Day, PK100 BN 14799
- Dickson Circular Charts