Vacuum Breaker, 1/2 In., FNPT, 125 psi

  • Mfr # 3820306

  • Zoro # G2966905


product price:  $47.59
/ea

Key Features

Body Material
Brass-Polished Chrome
Size
1/2"
Connection Type
FNPT
Max. Pressure
125 psi
Seal
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3820306
Zoro #
G2966905
UPC #
670750965135
Country of Origin
United States

Dimensions

Size
1/2"
Width
1 7/8 in
Height
2 5/8 in
Pipe Size
1/2"
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Overall Length
2.63 in
Nominal Valve Size
1/2 in

Details

Body Material
Brass-Polished Chrome
Connection Type
FNPT
Max. Pressure
125 psi
Seal
Silicone
Item
Vacuum Breaker
Material of Construction
Brass-Polished Chrome
Standards
ASSE 1001-2008
Temp. Range
212 Degrees F
Connection
FNPT
Check Mechanism Material
Silicone
Connection Type - Side 1
NPT
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Connection Gender - Side 1
Female
Maximum Pressure - Operating
125 psi
Connection Type - Side 2
NPT
Operating Temperature - Minimum
32 Degrees F
Includes Atmospheric Vent
Atmospheric Vent Included
For Media
Water
Operating Temperature - Maximum
212 Degrees F
Includes Freeze Protection
No Freeze Protection
Hazard Protection Level
Low Health Hazard
Flow
16 gpm
Manufacturer Warranty
5 yr
Seal Material
Silicone
Connection Gender - Side 2
Female
Body Finish
Polished Chrome
Seat Material
Silicone
Valve Series
38

Description

Vacuum Breaker, Size 1/2 in, Connection Type FNPT, Material of Construction Brass-Polished Chrome, Seal Silicone, Max. Pressure 125 psi, Temp. Range 212 Degrees F, Height 2 5/8 in, Width 1 7/8 in, Standards ASSE 1001-2008, Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.