Solenoid Valve, 3-Way, 2-Position, Configurable, 1/4 in Pipe Size, 120V AC, Quick Exhaust, Brass

  • Mfr # EF8320G174

  • Zoro # G2977283


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8320G174
Zoro #
G2977283
UPC #
094700493309
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
3-7/8 in
Overall Length
3-1/8 in
Overall Width
2-15/16 in
Center Line Pipe Center Size
2-13/16 in
Orifice Diameter
3/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Quick Exhaust
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
100 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2" Conduit w/18" Leads
Body Material
Brass
Coil Enclosure
Explosion Proof, Watertight
Coil Insulation Class
F
Valve Design
3-Way/2-Position
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room
Standards
ATEX, CSA, IIECEx, UL Listed
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Maximum
100 psi
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Wattage
17.1 W
Includes Seal
Yes
Includes Coil
Yes
Operating Pressure Differential Water - Maximum
100 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Valve Positions
2-Position
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Thread Type
NPT
Coefficient of Volume (Cv)
0.12
Operating Pressure Differential Hot Water - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
200 Degrees F
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Water - Minimum
0 psi

Description

The ASCO EF8320G174 is a 3-way, 2-position direct acting solenoid valve that controls flow of air, inert gases, light oil, and water. Its brass body construction and NBR seal material provide the structural and sealing components, respectively. Environmental rating: indoor, outdoor. This valve operates at a nominal pipe size of 1/4 in with NPTF inlet and outlet connections and supports horizontal or vertical mounting orientations. The valve includes a coil with F class insulation housed within an explosion-proof, watertight enclosure, and features electrical connections via a 1/2 in conduit with 18 in leads. Starting configuration is configurable, exhaust type: quick exhaust.

Key Features:

  • Valve Design: 3-Way/2-Position with 2-Position actuator states
  • Body Material: Brass
  • Seal Material: NBR (Buna-N)
  • Coil: Included, with F class insulation in explosion-proof, watertight enclosure
  • Electrical Connections: 1/2 in conduit with 18 in leads
  • Voltage: 120V AC
  • Wattage: 17.1 W
  • Nominal Pipe Size: 1/4 in
  • Connection Type: NPTF inlet and outlet
  • Orifice Diameter: 3/32 in
  • Flow Coefficient (Cv): 0.12
  • Operating Pressure Differential: 0 to 100 psi for air, inert gas, light oil, and water
  • Fluid Temperature Maximum: 200°F
  • Mounting Orientation: Horizontal or Vertical
  • Overall Dimensions: Height 3-7/8 in, Length 3-1/8 in, Width 2-15/16 in
  • Environmental Rating: indoor, outdoor
  • Standards: ATEX, CSA, IIECEx, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.