1-1/2" FNPT Stainless Steel Ball Valve 3-Way

  • Mfr # BA3WDSLH 1 1/2

  • Zoro # G2981675


product price:  $476.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA3WDSLH 1 1/2
Zoro #
G2981675
UPC #
697988579286
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.49 in
Outlet Connection Size - Side 2
1 1/2 in
Outlet Connection Size - Side 1
1 1/2 in
Handle Length
5.71 in
Nominal Valve Size
1 1/2 in
Handle Height
3.36 in
Connection Size - Side 1
1 1/2 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
For Media
Gas, Oil, Water
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve
Ball Valve Product Group
Manual
Handle Material
304 Stainless Steel
Max. Pressure
1,000 PSI CWP
Body Material
Stainless Steel
Standards
ASTM A351
Handle Type
Lever
Seat Material
RPTFE
Temp. Range
-20 Degrees to 450 Degrees F
Stem Material
316 Stainless Steel
Seal Material
PTFE
Stem Type
Blowout Resistant
Type
Two Piece, Three Way
Flow Pattern
L Flow
Outlet Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
65 PSI
Handle - Locking
Locking
Color - Valve Handle
Yellow
Outlet Connection Gender - Side 1
Female
Vacuum Service Rating
29.92 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Outlet Connection Type - Side 1
NPT
Operating Temperature - Maximum
450 Degrees F
Outlet Connection Type - Side 2
NPT
Inlet Connection Entry
Side
Valve Series
30
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 1/2 in, Inlet Connection Size 1 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/2 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.