21PC 135 Degree Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-3/8x1/64

  • Mfr # C21115

  • Zoro # G2983416


product price:  $59.39
/ea

Key Features

Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C21115
Zoro #
G2983416
UPC #
697334211150
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in to 3/8 in by 64ths
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8"
Shank Dia.
1/16 in
Depth x Dia. Ratio
4xD
Size Range
1/16"-3/8"
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
3/8 in
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
List Number
1801
Point Type
Split Point
Drill Bit Grouping
Drill Bit Set
Standards
ASME B94.11M-1993, DIN 338
Drill Style
Jobber Drill
Shank Type
Straight
Measurement System
Fractional Inch
Left/Right Hand
Right
Flute Type
Spiral
Material Grade - Machining
Heavy Duty
Primary Material Application
Cast Iron, Steel
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Finish - Machining
Black Oxide
Number of Drill Bits
21
Aircraft Drill
No
Drill Bit Point Type
Split Point
Drill Bit Case Type
Metal Index
Number of Flutes
2
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 21, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.