Float Valve, 3/4 In, PVC, Bulkhead Mount

  • Mfr # PT75LS

  • Zoro # G2986794


product price:  $25.29
/ea

Key Features

Pipe Size
3/4"
Connection Type
MNPT
Body Material
PVC
Compliance
NSF/ANSI 61, Standard 169
Valve Flow - Flow (1)
17 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT75LS
Zoro #
G2986794
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Size
3/4"
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Item
Float Valve With Threaded Outlet
Connection Type
MNPT
Body Material
PVC
Compliance
NSF/ANSI 61, Standard 169
Valve Flow - Flow (1)
17 gpm
Mounting
Bulkhead
Valve Flow - Pressure (2)
40 psi
Max. Pressure
100 psi
Rod Thread
1/4 in -20
Valve Flow - Flow (2)
60 gpm
Valve Material
PVC
Features
0.30 in Orifice
Valve Flow - Pressure (1)
60 psi
Standards
Standard 169
Flow Rate
13 gpm @ 30 psi, 16.5 gpm @ 60 psi
Operating Temperature - Minimum
33 Degrees F
Manufacturer Warranty
1 yr
Arm Adjustability
Adjustable
Connection Type - Side 1
NPT
Valve Body Style
Angle
Includes Float and Rod
No Float and Rod
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
100 Degrees F
Connection Gender - Side 2
Male
For Media
Water
Maximum Pressure - Operating
100 psi
Connection Type - Side 2
NPT
Connection Gender - Side 1
Male
Seal Material
Santoprene Rubber
Seat Style
Single Seated

Description

Float Valve, Mounting Bulkhead, Size 3/4 in, Connection Type MNPT, Rod Thread 1/4 In.-20, Rod Length Not Applicable, Rod Material Not Applicable, Body Material PVC, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 17 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 60 gpm, Max. Pressure 100 psi, Features 0.30 in Orifice, Compliance NSF/ANSI 61, Standard 169, Valve Material PVC, Float Material Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.