Swivel Plate Caster, Cast Iron, 3 in., 250 lb.

  • Mfr # 1UKX4

  • Zoro # G2986821


product price:  $12.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
Side Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UKX4
Zoro #
G2986821
UPC #
190735414293
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
3 3/4 in
Mounting Plate Size
3 1/8 in x 4 1/8 in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
3-3/4in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
Side Brake
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Caster Plate Hole Pattern
A
Thread Guards
No
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Caster Temp. Range Available
No
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Frame Finish
Zinc Plated
Wheel Color
Gray
Load Rating
250 lb
Wheel/Tread Hardness Rating
Extra Hard
Swivel Lock Type
No Lock Included
Wheel Core Material
Iron
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Load Rating Range
0 to 299 lb
Load Capacity - Maximum
250 lb

Description

Swivel, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.