Bridge Cotter Pin, 1/32 in Dia, 1/2 in L, Steel, 25 PK
Mfr # 2UJK1
Zoro # G2990644
product price:Â $4.15
/pk 25, $0.17/eaKey Features
Pin Type
Bridge
System of Measurement
Inch
Pin Diameter
1/32 in
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2UJK1
Zoro #
G2990644
UPC #
848790055240
Country of Origin
United States
Dimensions
Pin Diameter
1/32 in
Shank Length
1/2 in
Length
1/2 in
Fits Shaft Dia.
1/8 to 5/32 in
Fits Minimum Shaft Diameter
1/8 in
Usable Length
19/32 in
Fits Maximum Shaft Diameter
5/32 in
Details
Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1
Standards
ANSI B18.8.1, ASME B18.8.1
Manufacturer Location
Made in USA*
Description
Cotter Pin,0.028 in dia,0.6 in L,PK25, System of Measurement Inch, Pin Diameter 1/32 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 19/32 in, Product Type Cotter Pin, Shank Length 19/32 in, Fits Maximum Shaft Diameter 5/32 in, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.