Pressure Regulator, 3/8 In, 1 to 25 psi
Mfr # 3/8 LF 263A-A 1-25 PSI
Zoro # G2992053
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Series
LF263A
Body Material
Brass
Inlet Size
3/8 in
Outlet Size
3/8 in
Length
2 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3/8 LF 263A-A 1-25 PSI
Zoro #
G2992053
UPC #
098268520965
Country of Origin
United States
Dimensions
Inlet Size
3/8 in
Outlet Size
3/8 in
Length
2 1/8 in
Height
4 3/8 in
Pipe Size
3/8 in
Gauge Port Size
1/4 in
Outlet Connection Size
3/8 in
Overall Width
2 1/8 in
Overall Height
4 3/8 in
Inlet Connection Size
3/8 in
Description
Pressure Regulator, Series LF263A, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/8 in, Height 4 3/8 in, Application Commercial Use, Residential Use, Pressure Adjustment Range 1 to 25 psi, Gauge Port Size 1/4 in, Seal Material Not Applicable, Max. Temp. 140 Degrees F, Pipe Size 3/8 in, Max. Pressure 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.