1/4" FNPT 316 SS Cross

  • Mfr # 600X111N014

  • Zoro # G2999832


product price:  $4.69
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Cross
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600X111N014
Zoro #
G2999832
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Fitting Side B Outside Diameter
1/4 in
Fitting Side D Outside Diameter
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Overall Length
38.8 mm
Fitting Side A Outside Diameter
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side D Nominal Pipe Size
1/4 in
Fitting Side C Outside Diameter
1/4 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Cross
Fittings Sub-Category
Crosses
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side D Gender
Female
For Pipe Schedule
40
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
18
Low Lead Compliance Level
Compliant
Fitting Side A Type
NPT
Fitting Side C Gender
Female
Material Grade
316
Fitting Side B Type
NPT
Color
Silver
Fitting Side C Type
NPT
Maximum Operating Pressure
300 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
18
Fitting Side D Type
NPT
Class
Class 150
Fitting Side A Gender
Female
Includes Seal
No

Description

Cross, Pipe Size 1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Pressure (PSI) 300 For WOG, 150 For Saturated Steam, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.