Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", NPT, 12"
- Mfr # ZUSA-PF-1769
- Zoro # G401771827
product price:Â
$
29.39
/ea
Key Features
Material
Stainless Steel
Wall Thickness
0.113 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-1769
- Zoro #
- G401771827
- UPC #
- 193005422349
- Country of Origin
- China
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Pipe Weld Type
- Electric Resistance Weld
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material Grade
- 304
- Fitting Compatibility
- Class 150
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on One End
- Schedule
- Schedule 40
- Metal Pipe Construction
- Welded
- Side B Connection Type
- Unthreaded
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -4 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 800.6 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.113 in
- Nominal Pipe Size
- 3/4 in
- Outside Diameter
- 1 3/64 in
- Overall Length
- 12 in
- Inside Diameter
- 53/64 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
The ZORO SELECT ZUSA-PF-1769 is a stainless steel nipple designed for connection and piping extension applications. It features male threads on one or both ends. Applications: air, natural gas, non-potable water, propane, and steam systems, for use with Schedule 40 piping, per product specifications. The nipple is made of stainless steel 304 material with corrosion resistance for connecting female-threaded fittings, valves, or pipes in various piping configurations.
Key Features:
- Material: Stainless Steel 304
- Inside Diameter: 53/64 in
- Overall Length: 12 in
- Nominal Pipe Size: 3/4 in
- Outside Diameter: 1 3/64 in
- Fitting Compatibility: Schedule 40
- Item: Nipple
- Weld Type: Electric Resistance Weld
- Resistance properties: corrosion resistance as inherent to stainless steel 304 material
- Applications: Air, Natural Gas, Non-Potable Water, Propane, and Steam systems, for use with Schedule 40 piping, per product specifications
- Connection Type: Threaded on One End
- Side A Gender: Male
- Side A Connection Type: Threaded
- Side A Thread Type: NPT
- Standards: ANSI/ASME B1.20.1; ASTM A312; ASTM A733
- Wall Thickness: 0.113 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.