1/2 in FNPT 304/304L Stainless Steel Coupling, Class 3000, 1 7/8 in Length

  • Mfr # 1000300712

  • Zoro # G3002338


product price:  $11.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
304/304L Stainless Steel
Tube Size
1/2"
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000300712
Zoro #
G3002338
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Tube Size
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side B Outside Diameter
1 1/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 1/16 in
Overall Length
1 7/8 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplings
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASME B16.11, ASME SA182, ASTM A182
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Pipe Threading
14
Class
Class 3000
Material Grade
304/304L
Maximum Operating Pressure
2,570 psi @ 100 Degrees F
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Includes Seal
No
Color
Silver

Description

The ZORO SELECT - 1000300712 is a stainless steel coupling that provides a straight-through connection between two 1/2-inch pipes or tubes. Manufactured from 304/304L stainless steel, this coupling features female NPT (National Pipe Thread) connections on both ends, each with a 1 1/16-inch outside diameter and 14 threads per inch. Maximum working pressure: 2,570 psi at 100 °F (Class 3000 rating). It is intended for use with natural gas, non-potable water, and oil in accordance with applicable standards. The coupling's overall length is 1 7/8 inches and it meets ASTM A182/ASME SA182, ASME B16.11, and ANSI B1.20.1 standards.

Key Features:

  • Material: 304/304L stainless steel
  • Connection type: Female NPT on both ends
  • Nominal pipe size: 1/2 inch
  • Maximum working pressure: 2,570 psi at 100 °F (Class 3000 rating)
  • Outside diameter: 1 1/16 inch on both ends
  • Thread specification: 14 threads per inch on both ends
  • Overall length: 1 7/8 inches
  • Intended for use with natural gas, non-potable water, and oil per material compatibility and installation standards
  • Standards compliance: ASTM A182/ASME SA182, ASME B16.11, ANSI B1.20.1
  • Does not include pre-applied thread sealant or seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.