Hex Nipple Low Lead Brass Hex Nipple, 1/4 in Male NPT X 1/4 in Male NPT

  • Mfr # 706322-04

  • Zoro # G3002590


product price:  $6.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706322-04
Zoro #
G3002590
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Overall Length
1 3/8 in
Pipe Size
1/4"
Hex Size
3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size B
1/4 in -18
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1 1/16 in
Fitting Side B Outside Diameter
1/2 in
Fitting Thread Size A
1/4 in -18

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Hex Nipple
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
Hex Nipple
Max. Pressure
1000 psi
Standards
NSF 61 ANNEX G
Color
Brown
Material Grade
CA2745
Application
Air, Non-Potable Water, Potable Water
Includes Seal
No
Fitting Side A Pipe Threading
18
Fitting Side B Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Male
Maximum Operating Pressure
1,000 psi
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Max. Steam Pressure
250 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
18

Description

Hex Nipple, Brass, CA2745, 1/4 in, Male, NPT, 1 1/16 in, 18, 1/4 in -18, 1/4 in, Male, NPT, 1/2 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.