IEC Magnetic Contactor, 1NO, 24V AC, 4 P, Non-Reversing, Screw

  • Mfr # XTCF045C10T

  • Zoro # G3010576


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
4
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
45 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XTCF045C10T
Zoro #
G3010576
UPC #
786685352404
Country of Origin
Germany

Dimensions

Width
2.28 in
Height
2.28 in
Depth
3.83 in
Product Length/Depth
4.5 in
Product Width
4 in
Product Height
2.75 in
Frame Size
C
Mounting Hole Diameter
0.16 in
Mounting Hole Distance - Height
2.95 in
Overall Height
2.75 in
Overall Depth
4.5 in
Overall Width
4 in
Mounting Hole Distance - Width
1.38 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
4
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
45 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 1 Phase - 240V
7 1/2 hp
Action
Non-Reversing
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
7-1/2
HP @ 3 Phase - 575V
20 hp
Hz
50/60
HP @ 3 Phase - 480V
15 hp
HP @ 3 Phase - 240V
10 hp
Reversing
No
Aux. Contact Configuration
1NO
Coil Volts
24 V AC
Frame / Series / Class / Code
Frame C
HP @ 3 Phase - 208V
7 1/2 hp
Type
Full voltage non-reversing contactor
Series
XT
Electrical Connection
Screw Terminals
IP Rating
IP20
Frequency Rating
50-60 Hz
Product Name
Eaton XT IEC contactor
Continuous Ampere Rating
1000 A
Amperage Rating
45A
Compliances
CE Marked
Contact Configuration
1 NO
Hp Rating - Max
7.5, 10, 15, 20 hp (3PH @200,230,460,575 V)
Certifications
CSA Certified;UL Listed;IEC 60947;EN 60947
Horsepower @ Three Phase - 480V AC
15 hp
Maximum Voltage Rating
690V AC
NEMA Enclosure Rating
No Enclosure
Mounting Style
DIN Rail, Panel
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Embedded Surge Suppressor
Yes
Full Load Current - Inductive
25 A
Horsepower @ Three Phase - 600V AC
20 hp
Horsepower @ Three Phase - 240V AC
10 hp
Full Load Current - Resistive
45 A
Contactor Style
IEC
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
122 Degrees F
Response Time
12 to 18 msec (AC Operated Closing Delay), 24 msec (DC Operated Opening Delay), 54 msec (DC Operated Closing Delay), 8 to 13 msec (AC Operated Opening Delay)
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000

Description

The Eaton XT IEC contactor is an IEC Magnetic Contactor—an electrically operated switching device rated for operation within specified electrical parameters. It uses a 24V AC coil to open or close contacts and is designed for non-reversing applications with four poles, including one normally open auxiliary contact.

Coil Voltage: 24 V AC

  • Action: designed for non-reversing applications
  • Poles: 4
  • Auxiliary Contacts: 1 NO
  • Contact Configuration: includes one normally open auxiliary contact as specified
  • Frame/Series: Frame C / XT
  • Contactor Style: IEC
  • Enclosure: does not include an enclosure; suitable for use in appropriate environments
  • IP Rating: rated at IP20, suitable for indoor use in protected environments
  • Wiring Termination: Screw Terminals
  • Mounting Style: DIN Rail, Panel
  • Maximum Voltage Rating: rated for operation up to 690V AC within the specified electrical ratings
  • Continuous Ampere Rating: rated for continuous current up to 1000 A under specified conditions
  • Full Load Amperes: rated for resistive loads up to 45 A and inductive loads up to 25 A within the specified parameters
  • Frequency: 50/60 Hz
  • Certifications/Standards: CSA Certified; UL Listed; IEC 60947; EN 60947; CE Marked; RoHS
  • Mechanical Durability: 10000000 cycles
  • Operating Temperature Range: designed to operate within temperatures from -13°F to 122°F (specified temperature range)
  • Dimensions: Width 4 in; Depth 4.5 in; Height 2.75 in
  • Mounting Hole Diameter: 0.16 in
  • Mounting Hole Distance (Height/Width): 2.95 in / 1.38 in
  • Embedded Surge Suppressor: Yes
  • Includes Auxiliary Contacts: Yes
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.