Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Aluminum Body, 100 PK
Mfr # TAC0912.1-100
Zoro # G3016081
product price:Â $12.29
/pk 100, $0.12/eaKey Features
Rivet Head Style
Truss
Rivet Body Material
Aluminum
Fastener Finish
Plain
Grip Range
0.275 in - 0.305 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TAC0912.1-100
Zoro #
G3016081
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
9/64 in
Rivet Length
3/8 in
Head Dia.
0.312 in
Hole Size
0.156 in
Head Height
0.04 in
Minimum Material Thickness
9/32 in
Maximum Hole Depth
0.106 in
Body Length
3/8 in
Head Diameter
5/16 in
Maximum Material Thickness
5/16 in
Shank Diameter
0.143 in
Overall Length
27/64 in
Maximum Hole Diameter
0.156 in
Description
Semi-Tubular Rivet,3/8 In. L,PK100, System of Measurement Inch, Shank Diameter 0.143 in, Overall Length 27/64 in, Product Type Semi-Tubular Rivet, Material Aluminum, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Height 0.04 in, Maximum Hole Diameter 0.156 in, Maximum Material Thickness 5/16 in, Minimum Material Thickness 9/32 in, Body Length 3/8 in, Maximum Hole Depth 0.106 in, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.