Float Valve, 1/2 In, Bronze, Bulkhead Mount

  • Mfr # HD-500-12

  • Zoro # G3024052


product price:  $66.59
/ea

Key Features

Pipe Size
1/2"
Connection Type
NPSM
Body Material
Bronze
Max. Temp.
180 Degrees F
Mounting
Bulkhead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD-500-12
Zoro #
G3024052
UPC #
098268435504
Country of Origin
Mexico

Dimensions

Pipe Size
1/2"
Size
1/2"
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
3/4 in

Details

Item
Float Valve
Connection Type
NPSM
Body Material
Bronze
Max. Temp.
180 Degrees F
Mounting
Bulkhead
Valve Flow - Flow (1)
20 gpm
Includes
Locknut and Gasket
Valve Flow - Pressure (1)
50 psi
Valve Flow - Pressure (2)
100 psi
Max. Pressure
165 psi
Valve Flow - Flow (2)
31 gpm
Valve Material
Bronze
Rod Thread
1/4 in -20
Flow Rate
20 gpm @ 50 psi, 31 gpm @ 100 psi
Connection Gender - Side 2
Male
Maximum Pressure - Operating
165 psi
Connection Type - Side 2
Flange
Connection Gender - Side 1
Male
For Media
Water
Valve Body Style
Straight
Connection Type - Side 1
Flange
Seal Material
Buna-N
Arm Adjustability
Adjustable
Operating Temperature - Maximum
180 Degrees F
Seat Style
Single Seated
Valve Series
750

Description

Float Valve, Mounting Bulkhead, Size 1/2 in, Connection Type NPSM, Rod Thread 1/4 In.-20, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 20 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 31 gpm, Max. Pressure 165 psi, Max. Temp. 180 Degrees F, Includes Locknut and Gasket, Valve Material Bronze, Float Material Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.